Laboratory Acid And Alkaline Cupboard, With Ventilation Connection, 2 Hinged Doors, 4 Drawers

Order Code: ZT2740679S

£5,999.99 Inc VAT (20%)


Description

Laboratory acid and alkaline cupboard, with ventilation connection, 2 hinged doors, 4 drawers. Supplied = assembled. Height = 2130 mm. Width = 600 mm. Depth = 600 mm. Material = chipboard with melamine coating and polypropylene edges. Lock type = bar lock. Door type = hinged door. Colour = light grey. Laboratory cupboard fittings = 2 doors, 4 drawers. Weight = 105 kg. Product type = laboratory cupboards. Can be set up, integrated, installed individually. Compliant with current certification standards. Rows of holes on the inside for easy, individual height adjustment of the shelf. Regulation compliant, separate storage of acids and alkalis Robust, high quality laboratory cupboards made of melamine coated worktop (19 mm) , PP edging all round (3 mm) Light grey. Hinged doors and drawers with stainless steel bar handles. All laboratory cupboards are fitted with four height adjustable feet for levelling on uneven flooring. Ventilation connection 50 mm in top of cupboard for extraction/permanent ventilation. Draws with highly resistant PE sumps. Hinged doors lockable with an integrated rotary bar lock, door opening angle 270°. Fittings made of metal with chemical resistant special coating.

See full description
Specifications for Laboratory Acid And Alkaline Cupboard, With Ventilation Connection, 2 Hinged Doors, 4 Drawers
  • Product Type
    Laboratory Cupboards
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Laboratory Cupboard Fittings
    2 Doors, 4 Drawers
  • Width
    600mm
  • Door Type
    Hinged Door
  • Height
    2130mm
  • Weight
    105kg
  • Depth
    600mm
  • Lock Type
    Bar Lock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome