Laboratory Base Cupboard, High, 1 Hinged Door, 1 Shelf, Width 536mm

Order Code: ZT2740651S

£1,199.99 Inc VAT (20%)


Description

Laboratory base cupboard, high, 1 hinged door, 1 shelf, width 536 mm. Supplied = assembled. Height = 830 mm. Width = 536 mm. Depth = 580 mm. Material = chipboard with melamine coating and polypropylene edges. Wheel fittings = 4 swivel castors 2 with wheel stops. Door type = hinged door. Colour = light grey. Laboratory cupboard fittings = 1 door, 1 shelf. Number of doors = 1 pcs. Feature = mobile. Number of shelves = 1 pcs. Weight = 40 kg. Product type = laboratory mobile pedestal. Rows of holes on the inside for easy, individual height adjustment of the shelf. Robust, mobile base cupboards. Made of melamine coated worktop (19 mm) PP edging on all sides (3 mm) Light grey. 4 swivel castors 75 mm, 2 (front) with wheel stops. Hinged door with stainless steel bar handle. Integrated cylinder lock as an option. Please include with your order - cannot be fitted at a later stage. Please enquire about additional sizes, models and accessories. On single door cupboards, the door is hinged on the left. Can also be supplied with hinge on the right on request.

See full description
Specifications for Laboratory Base Cupboard, High, 1 Hinged Door, 1 Shelf, Width 536mm
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Product Type
    Laboratory Mobile Pedestal
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Depth
    580mm
  • Laboratory Cupboard Fittings
    1 Door, 1 Shelf
  • Weight
    40kg
  • Door Type
    Hinged Door
  • Width
    536mm
  • Number of Doors
    1
  • Number of Shelves
    1
  • Height
    830mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome