Laboratory Base Cupboard, Low, 1 Drawer, 1 Door, 1 Shelf, Width 536mm

Order Code: ZT2740797S

£1,499.99 Inc VAT (20%)


Description

Laboratory base cupboard, low, 1 drawer, 1 door, 1 shelf, width 536 mm. Supplied = assembled. Height = 680 mm. Width = 536 mm. Depth = 580 mm. Material = chipboard with melamine coating and polypropylene edges. Wheel fittings = 4 swivel castors 2 with wheel stops. Door type = hinged door. Colour = light grey. Laboratory cupboard fittings = 1 drawer, 1 door, 1 shelf. Number of doors = 1 pcs. Feature = mobile. Number of shelves = 1 pcs. Weight = 36 kg. Product type = laboratory mobile pedestal. Rows of holes on the inside for easy, individual height adjustment of the shelf. Robust, mobile base cupboards. Made of melamine coated worktop (19 mm) PP edging on all sides (3 mm) Light grey. 4 swivel castors 75 mm, 2 (front) with wheel stops. Hinged doors, drawers etc. each with stainless steel bar handle. Drawers with alternating pull-out stop to protect against tipping. Integrated cylinder lock as an option. Please include with your order - cannot be fitted at a later stage. Please enquire about additional sizes, models and accessories. On single door cupboards, the door is hinged on the left. Can also be supplied with hinge on the right on request.

See full description
Specifications for Laboratory Base Cupboard, Low, 1 Drawer, 1 Door, 1 Shelf, Width 536mm
  • Colour
    Light Grey
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Supplied
    Assembled
  • Product Type
    Laboratory Mobile Pedestal
  • Number of Shelves
    1
  • Laboratory Cupboard Fittings
    1 Drawer, 1 Door, 1 Shelf
  • Number of Doors
    1
  • Height
    680mm
  • Weight
    36kg
  • Depth
    580mm
  • Width
    536mm
  • Door Type
    Hinged Door

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome