Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Furniture
Lab Cabinets
Mars 1500 - 230V 50/60Hz
By LABOGENE
Order Code:
ZT2906664S
£16,399.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
16399.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-cabinets/mars-1500-230v-50-60hz/p/ZT2906664S
Add to quotation
View all Lab Cabinets
Description
LABOGENE Mars 1500 - 230V 50/60Hz CAB2006
Specifications
Technical Information
Specifications for Mars 1500 - 230V 50/60Hz
Pack Size
Each
Product Code
CAB2006
Product Type
Class II Cabinets
Noise Level
<49dBA
Sash
Motorised
Size
5ft/1.5m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome