Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Furniture
Lab Cabinets
Mobile Bottle Store 8x2 5L EACH
By Nickel Electro
Order Code:
ZT1271560S
£1,029.99
Inc VAT (20%)
£1,149.99
10% off
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
1029.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-cabinets/mobile-bottle-store-8x2-5l-each/p/ZT1271560S
Add to quotation
View all Lab Cabinets
Description
Mobile Bottle Store 8x2 5L
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for Mobile Bottle Store 8x2 5L EACH
Product Code
SAF7620
Pack Size
Each
Colour
White
Capacity
20L
Product Type
Safety Storage Cabinets
Door Style
Swing
Compartments
1
Style
Mobile Chest
Number of Doors
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome