PE Environmental Cupboard - Collection Capacity 100 L

Order Code: ZT2685446S

£1,999.99 Inc VAT (20%)


Description

PE environmental cupboard, collection capacity 100 l, 1 PE tray grate, 1 GRP shelf, HxWxD 1520 x 920 x 740 mm. Supplied = assembled. External width = 920 mm. External height = 1520 mm. External depth = 740 mm. Material = polyethylene. Body colour = yellow. Door colour = yellow. Number of doors = 1 pcs. Door type = hinged door. Max. shelf load = 52 kg. Number of shelves = 1 pcs. Number of storage levels = 2 pcs. Opening angle of doors = 180 °. Shelf material = glass fibre reinforced plastic. Storage level material = fibreglass, polyethylene. Lock type = 2 cylinder locks, common key with 2 keys. Max. tray shelf load = 500 kg. For regulation compliant indoor storage of corrosive, water hazardous and poisonous liquids in work rooms. Sturdy construction made of highly resistant polyethylene - ideal for chemicals, acids, alkaline solutions, oils, etc. With integrated, leak-proof base sump tray. Lockable door. Safe indoor storage of corrosive chemicals in small containers, canisters, etc. Lockable with 2 cylinder locks (2 key) Interior fittings 1 GRP mesh grid shelf , max. load 52 kg (distributed load) , not height adjustable. Distance between the base sump tray grate and mesh grid shelf 615 mm, between the mesh grid shelf and inside of the roof 650 mm. Integrated, leak-proof base sump tray , collection capacity 225 litres. Removable PE grate, max. load 300 kg (distributed load)

See full description
Specifications for PE Environmental Cupboard - Collection Capacity 100 L
  • Material
    Polyethylene
  • Number of Doors
    1
  • Cabinet Door Type
    Hinged Door
  • Body Colour
    Yellow
  • Door Colour
    Yellow
  • Number of Shelves
    1
  • Supplied
    Assembled
  • No. of Levels
    2
  • Door Type
    Hinged Door
  • External Depth
    740mm
  • External Height
    1520mm
  • External Width
    920mm
  • Tray Shelf Load
    500kg
  • Shelf Material
    Glass Fibre Reinforced Plastic
  • Door Opening Angle
    180°
  • Shelf Capacity
    52kg
  • Storage Level Material
    Fibreglass, Polyethylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome