PE Environmental Cupboard, Collection Capacity 48 L, 1 PE Shelf, HxWxD 980 X 640 X 580mm

Order Code: ZT2685535S

£999.99 Inc VAT (20%)


Description

PE environmental cupboard, collection capacity 48 l, 1 PE shelf, HxWxD 980 x 640 x 580 mm. Supplied = assembled. External width = 640 mm. External height = 980 mm. External depth = 580 mm. Material = polyethylene. Body colour = yellow. Door colour = yellow. Number of doors = 1 pcs. Door type = hinged door. Max. shelf load = 12 kg. Number of storage levels = 3 pcs. Opening angle of doors = 180 °. Shelf material = polyethylene. Storage level material = polyethylene. Lock type = cylinder lock with two keys. Number of tray shelves = 1 pcs. Capacity of tray shelves = 10 l. Max. tray shelf load = 100 kg. For regulation compliant indoor storage of corrosive, water hazardous and poisonous liquids in work rooms. Sturdy construction made of highly resistant polyethylene - ideal for chemicals, acids, alkaline solutions, oils, etc. With integrated, leak-proof base sump tray. Lockable door. Safe indoor storage of corrosive chemicals in small containers. Lockable with cylinder lock (2 key) Integrated sump tray as a work surface/storage area on the cupboard, collection capacity 16 litres. Interior fittings 1 removable PE tray shelf , collection capacity 10 litres, max. load 12 kg (distributed load) , not height adjustable. Distance between the depot base and tray shelf 500 mm, between the tray shelf and inside of the roof 260 mm. Integrated, leak-proof base sump tray , collection capacity 48 litres.

See full description
Specifications for PE Environmental Cupboard, Collection Capacity 48 L, 1 PE Shelf, HxWxD 980 X 640 X 580mm
  • Number of Doors
    1
  • Material
    Polyethylene
  • Cabinet Door Type
    Hinged Door
  • Body Colour
    Yellow
  • Door Colour
    Yellow
  • Supplied
    Assembled
  • Door Type
    Hinged Door
  • No. of Levels
    3
  • Lock Type
    Cylinder Lock with Two Keys
  • External Height
    980mm
  • External Width
    640mm
  • External Depth
    580mm
  • Capacity of Tray Shelves
    10L
  • Tray Shelf Load
    100kg
  • Storage Level Material
    Polyethylene
  • Door Opening Angle
    180°
  • Number of Tray Shelves
    1
  • Shelf Capacity
    12kg
  • Shelf Material
    Polyethylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome