Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Furniture
Lab Cabinets
Rolling Cabinet 770mm x 550mm
By Hettich
Order Code:
ZT2910148S
£3,299.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
3299.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-cabinets/rolling-cabinet-770mm-x-550mm/p/ZT2910148S
Add to quotation
View all Lab Cabinets
Description
HETTICH Rolling Cabinet 770mm x 550mm CEN8506
Specifications
Specifications for Rolling Cabinet 770mm x 550mm
Product Code
CEN8506
Pack Size
Each
Product Type
Centrifuge Accessories - Other