Underbench Flammable Storage Cabinet 30L Single Door 90 Minutes

Order Code: ZT1271040S

£5,999.99 Inc VAT (20%)
£6,999.9914% off


Description

Ecosafe 791+E Equipped Underbench Flammables Storage Cabinet - 90 Mins Fire Resistant - 30L, 1 Door EACH

Specifications for Underbench Flammable Storage Cabinet 30L Single Door 90 Minutes
  • Pack Size
    Each
  • Product Code
    SAF6900
  • Colour
    White
  • Capacity
    30L
  • Product Type
    Safety Storage Cabinets
  • Number of Shelves
    1
  • Door Style
    Swing
  • Compartments
    1
  • Style
    Underbench
  • Number of Doors
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome