AIR FLOW Industrial Swivel Chair, With Castors, Fabric Cover Black

Order Code: ZT2682244S

£629.99 Inc VAT (20%)


Description

AIR FLOW industrial swivel chair, with castors, fabric cover black. Supplied = partially assembled. Frame design = with castors. Seat mechanism = synchronous mechanism with weight adjustment, adjustable seat inclination. Seat material = fabric. Seat colour = black. Type of height adjustment = gas spring. Frame material = aluminium. Height adjustment range = 450 - 620 mm. Back rest height = 450 mm. Seat width = 460 mm. Seat depth = 400 - 460 mm. Type of arm rests = without arm rests. Foot plate diameter = 640 mm. Max. load = 120 kg. Seat support colour = black. Frame colour = polished aluminium. Feature = actively breathing, comfortable. Product type = industrial swivel chairs. Flexible work due to load dependent braked castors. Air flow effect due to an innovative honeycomb structure with optimal air circulation. Comfortable upholstery for a pleasant feeling while seated, without sweating. Automatic synchronisation technology with automatic weight regulation for active dynamic sitting. Integrated lumbar support. Easily adjustable ergonomic features. The AIR FLOW industrial swivel chair is a reliable industrial chair for all workplaces in production areas and laboratories. The innovative air flow effect ensures an ideal working climate. Together with its comfortable upholstery and its extensive ergonomics package, this chair makes an intelligent companion for your everyday work. The innovative honeycomb structure with its air flow effect for the back area creates an ideal microclimate and allows air to flow to your back. The comfortable upholstery with integrated lumbar support is not only ergonomic, but also ensures air circulates around your back area and therefore creates a pleasant feeling while you are seated, while ensuring you do not sweat. The specially developed industrial ergonomics provide the body with support for any working posture and are intuitive to operate. The synchronous mechanism makes active dynamic sitting possible while providing the body with optimum support. The automatic weight regulation means the chair automatically adapts to the user, and ensures an ergonomic posture while seated without requiring any effort for adjustment. The extensive ergonomics package always includes seat height, seat depth, seat angle and back rest height adjustment. The AIR FLOW industrial chair therefore optimally adapts to the user, the situation at the workplace and the job being done as well. A tapered upper back rest extends the reaching distance for flexible work. Sturdy aluminium five star base, polished. The load dependent braked castors roll easily when under load and therefore make it easy to move around at the workplace. The castors brake when the chair is not under load, and therefore prevent it from accidentally rolling away. With soft castors for hard industrial floors as standard. Infinite gas lift height adjustment range from 450 - 620 mm. Ergonomics: automatic synchronisation technology with automatic weight regulation. Seat angle, height and depth are adjustable. Supplied flat pack - easy self-assembly. Your advantage The back rest with its special honeycomb structure ensures air can circulate and therefore prevents the user from sweating at workplaces in the workshop.

See full description
Specifications for AIR FLOW Industrial Swivel Chair, With Castors, Fabric Cover Black
  • Seat Width
    460mm
  • Adjustable Height Range
    450 - 620mm
  • Seat Depth
    400 - 460mm
  • Frame Design
    Castors
  • Load Capacity
    120kg
  • Height Adjustment Type
    Gas Spring
  • Frame Material
    Aluminium
  • Product Type
    Industrial Swivel Chairs
  • Arm Type
    Without Arm Rests
  • Seat Colour
    Black
  • Frame Colour
    Polished Aluminium
  • Supplied
    Partially Assembled
  • Back Rest Height
    450mm
  • Seat Material
    Fabric
  • Foot Plate Diameter
    640mm
  • Seat Support Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome