BASIC Industrial Swivel Chair, ESD, Vinyl, Black Cover

Order Code: ZT2732333S

£1,099.99 Inc VAT (20%)


Description

BASIC industrial swivel chair, ESD, vinyl, black cover. Supplied = flat pack. Frame design = with castors. Seat mechanism = permanent contact mechanism, adjustable seat inclination. Seat material = vinyl. Seat colour = black. Type of height adjustment = gas spring. Frame material = steel. Height adjustment range = 470 - 610 mm. Seat width = 460 mm. Seat depth = 440 mm. Type of arm rests = without arm rests. Foot plate diameter = 680 mm. Max. load = 120 kg. Frame colour = black. Feature = ESD version. Product type = industrial swivel chairs. Soft vinyl upholstery guarantees maximum sitting comfort. Washable, easy care, resistant to disinfectants, easy to clean. Conductive, easy to clean, robust surfaces and materials. Adjustable seat inclination, permanent contact back rest. Functions are quick to adjust. Maximum versatility with consistent ergonomics. Low profile base frame with five feet. High safety and ergonomic standards. ESD BASIC with permanent contact back rest and adjustable seat inclination, gas lift height adjustment from 470 - 610 mm, five star base with castors, epoxy resin coated in black, electrically conductive.

See full description
Specifications for BASIC Industrial Swivel Chair, ESD, Vinyl, Black Cover
  • Seat Width
    460mm
  • Seat Depth
    440mm
  • Product Type
    Industrial Swivel Chairs
  • Frame Design
    Castors
  • Height Adjustment Type
    Gas Spring
  • Load Capacity
    120kg
  • Adjustable Height Range
    470 - 610mm
  • Arm Type
    Without Arm Rests
  • Frame Material
    Steel
  • Seat Colour
    Black
  • Frame Colour
    Black
  • Supplied
    Flat Pack
  • Seat Material
    Vinyl
  • Foot Plate Diameter
    680mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome