Industrial Chair, Permanent Contact, With Castors, Vinyl Covering

Order Code: ZT2707838S

£529.99 Inc VAT (20%)


Description

Industrial chair, permanent contact, with castors, vinyl covering. Supplied = flat pack. Frame design = with castors. Seat mechanism = permanent contact mechanism. Seat material = vinyl. Seat colour = blue. Type of height adjustment = gas spring. Frame material = tubular steel. Height adjustment range = 470 - 610 mm. Back rest height = 430 mm. Seat width = 460 mm. Seat depth = 440 mm. Type of arm rests = without arm rests. Max. load = 120 kg. Product type = industrial swivel chairs. For versatile use in research and development, clean rooms, laboratories and the workshop. Optionally available with permanent contact back rest or synchronous mechanism incl. weight regulation. Optionally available with a fabric cover or antibacterial, anti-fungal and antimicrobial vinyl cover. The back rest constantly adapts to the sitting position of the user. Muscle and spine strain are reduced. The back rest inclination can be fixed in any position. Back rest height 430 mm. Seat and back rest optionally with - Fabric cover , charcoal - soft breathable and tough covering material. - Vinyl cover , blue - anti-bacterial, anti-fungal and anti-microbial. Seat width x depth 460 x 440 mm. Ergonomics: permanent contact back rest or synchronous mechanism with weight regulation. Your advantage: the antibacterial, anti-fungal and antimicrobial vinyl covering also makes these chairs suitable for use in areas close to laboratories. Ergonomics Permanent contact back rest Supplied flat pack - easy self-assembly.

See full description
Specifications for Industrial Chair, Permanent Contact, With Castors, Vinyl Covering
  • Height Adjustment Type
    Gas Spring
  • Frame Design
    Castors
  • Arm Type
    Without Arm Rests
  • Seat Depth
    440mm
  • Load Capacity
    120kg
  • Product Type
    Industrial Swivel Chairs
  • Seat Width
    460mm
  • Adjustable Height Range
    470 - 610mm
  • Frame Material
    Tubular Steel
  • Seat Colour
    Blue
  • Supplied
    Flat Pack
  • Seat Material
    Vinyl
  • Back Rest Height
    430mm
  • Seat Mechanism
    Permanent Contact Mechanism

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome