Industrial Swivel Chair, Height Adjustable, With Floor Glides And Foot Ring, Black

Order Code: ZT2736190S

£799.99 Inc VAT (20%)


Description

Industrial swivel chair, height adjustable, with floor glides and foot ring, black. Supplied = assembled. Frame design = with floor glides and foot ring. Seat mechanism = permanent contact mechanism, adjustable seat inclination. Seat material = PU foam. Seat colour = black. Type of height adjustment = gas spring. Frame material = plastic. Height adjustment range = 540 - 720 mm. Back rest height = 430 mm. Seat width = 420 mm. Seat depth = 440 mm. Type of arm rests = without arm rests. Max. load = 120 kg. Frame colour = jet black RAL 9005. Product type = industrial swivel chairs. With depth adjustable seat. Industrial swivel chair with backrest and seat made of polyurethane foam. Foot rest chrome plated, non-swivelling. Diameter: 500 mm.

See full description
Specifications for Industrial Swivel Chair, Height Adjustable, With Floor Glides And Foot Ring, Black
  • Product Type
    Industrial Swivel Chairs
  • Adjustable Height Range
    540 - 720mm
  • Load Capacity
    120kg
  • Seat Depth
    440mm
  • Arm Type
    Without Arm Rests
  • Height Adjustment Type
    Gas Spring
  • Seat Width
    420mm
  • Frame Material
    Plastic
  • Seat Colour
    Black
  • Frame Colour
    Jet Black
  • Back Rest Height
    430mm
  • Seat Material
    PU Foam
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome