Industrial Swivel Chair - Polyurethane Upholstery - With Castors, Height Adjustment Range 430 - 600mm

Order Code: ZT2717790S

£529.99 Inc VAT (20%)


Description

Industrial swivel chair, polyurethane upholstery, with castors, height adjustment range 430 - 600 mm. Supplied = flat pack. Frame design = with castors. Seat mechanism = permanent contact mechanism, adjustable seat inclination. Seat material = PU foam. Seat colour = black. Type of height adjustment = gas spring. Frame material = plastic. Height adjustment range = 430 - 600 mm. Back rest height = 340 mm. Seat width = 440 mm. Seat depth = 410 mm. Type of arm rests = without arm rests. Max. load = 120 kg. Frame colour = black. Product type = industrial swivel chairs. Robust plastic five-star base. Seat width x depth 440 x 410 mm. Back rest height 340 mm. With load dependent braked castors for hard floors. Ergonomics: permanent contact mechanism, pendular mounted back rest with infinitely adjustable height and depth. Seat and back rest with adjustable inclination. Your advantage: the soft PU foam ensures comfortable sitting and is resistant to dust, oil and mild acids and alkalis.

See full description
Specifications for Industrial Swivel Chair - Polyurethane Upholstery - With Castors, Height Adjustment Range 430 - 600mm
  • Seat Depth
    410mm
  • Product Type
    Industrial Swivel Chairs
  • Height Adjustment Type
    Gas Spring
  • Load Capacity
    120kg
  • Arm Type
    Without Arm Rests
  • Seat Width
    440mm
  • Adjustable Height Range
    430 - 600mm
  • Frame Design
    Castors
  • Seat Colour
    Black
  • Frame Material
    Plastic
  • Frame Colour
    Black
  • Supplied
    Flat Pack
  • Back Rest Height
    340mm
  • Seat Material
    PU Foam

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome