Industrial Swivel Chair With Gas-Lift Height Adjustment, Beech Plywood, With Castors

Order Code: ZT2694410S

£349.99 Inc VAT (20%)


Description

Industrial swivel chair with gas-lift height adjustment, beech plywood, with castors. Supplied = flat pack. Frame design = with castors. Seat mechanism = back rest with adjustable inclination. Seat material = beech plywood. Seat colour = beech. Type of height adjustment = gas spring. Frame material = plastic. Height adjustment range = 440 - 620 mm. Back rest height = 340 mm. Seat width = 430 mm. Seat depth = 400 mm. Type of arm rests = without arm rests. Max. load = 120 kg. Frame colour = black. Feature = washable, sturdy. Product type = industrial swivel chairs. Cost effective. Easy cleaning. Robust and durable. Seat width x depth 430 x 400 mm. Back rest height 340 mm. Outstanding price/performance ratio. Large seat and back rest. Four seat/backrest versions for different areas of use. An industrial swivel chair range for many types of use: ideal for production, warehouse, dispatch and the office. Cover for gas lift to protect against dust and dirt. Sturdy plastic five-star base, optionally with floor glides, load dependent braked castors for hard floors or as high model with floor glides and chrome plated foot rest, 455 mm. Ergonomics: pendular mounted back rest, infinitely adjustable height and depth. Seat and back rest with adjustable inclination. Anatomically shaped seat and back rest. Your advantage: with permanent contact back rest for ergonomic sitting. The series with an outstanding price/performance ratio. Supplied flat pack - easy self-assembly.

See full description
Specifications for Industrial Swivel Chair With Gas-Lift Height Adjustment, Beech Plywood, With Castors
  • Frame Design
    Castors
  • Seat Depth
    400mm
  • Height Adjustment Type
    Gas Spring
  • Product Type
    Industrial Swivel Chairs
  • Arm Type
    Without Arm Rests
  • Adjustable Height Range
    440 - 620mm
  • Seat Width
    430mm
  • Load Capacity
    120kg
  • Seat Colour
    Beech
  • Frame Material
    Plastic
  • Frame Colour
    Black
  • Seat Material
    Beech Plywood
  • Back Rest Height
    340mm
  • Supplied
    Flat Pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome