Industrial Swivel Chair With Gas-Lift Height Adjustment, PU Foam, Black, With Floor Glides

Order Code: ZT2694523S

£369.99 Inc VAT (20%)


Description

Industrial swivel chair with gas-lift height adjustment, PU foam, black, with floor glides. Supplied = flat pack. Frame design = with floor glides. Seat mechanism = back rest with adjustable inclination. Seat material = PU foam. Seat colour = black. Type of height adjustment = gas spring. Frame material = plastic. Height adjustment range = 440 - 620 mm. Back rest height = 380 mm. Seat width = 440 mm. Seat depth = 410 mm. Type of arm rests = without arm rests. Max. load = 120 kg. Frame colour = black. Feature = sturdy, anti-slip, washable. Product type = industrial swivel chairs. Comfortable and soft. Washable. Robust and resistant. Extremely hardwearing. Seat width x depth 440 x 410 mm. Back rest height 380 mm. Outstanding price/performance ratio. Large seat and back rest. Four seat/backrest versions for different areas of use. An industrial swivel chair range for many types of use: ideal for production, warehouse, dispatch and the office. Cover for gas lift to protect against dust and dirt. Sturdy plastic five-star base, optionally with floor glides, load dependent braked castors for hard floors or as high model with floor glides and chrome plated foot rest, 455 mm. Arm rests are not included - please order as accessories. Ergonomics: pendular mounted back rest, infinitely adjustable height and depth. Seat and back rest with adjustable inclination. Anatomically shaped seat and back rest. Your advantage: with permanent contact back rest for ergonomic sitting. The series with an outstanding price/performance ratio. Supplied flat pack - easy self-assembly.

See full description
Specifications for Industrial Swivel Chair With Gas-Lift Height Adjustment, PU Foam, Black, With Floor Glides
  • Seat Depth
    410mm
  • Product Type
    Industrial Swivel Chairs
  • Height Adjustment Type
    Gas Spring
  • Arm Type
    Without Arm Rests
  • Adjustable Height Range
    440 - 620mm
  • Load Capacity
    120kg
  • Seat Width
    440mm
  • Frame Design
    Floor Glides
  • Frame Material
    Plastic
  • Seat Colour
    Black
  • Frame Colour
    Black
  • Supplied
    Flat Pack
  • Seat Material
    PU Foam
  • Back Rest Height
    380mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome