Industrial Swivel Chair With Handle, With Floor Glides And Foot Ring, Vinyl

Order Code: ZT2737617S

£639.99 Inc VAT (20%)


Description

Industrial swivel chair with handle, with floor glides and foot ring, vinyl. Supplied = partially assembled. Frame design = with floor glides and foot ring. Seat mechanism = permanent contact mechanism. Seat material = vinyl. Seat colour = black. Type of height adjustment = gas spring. Frame material = plastic. Height adjustment range = 590 - 860 mm. Back rest height = 580 mm. Seat width = 460 mm. Seat depth = 470 mm. Type of arm rests = without arm rests. Foot plate diameter = 640 mm. Max. load = 120 kg. Seat support colour = black. Frame colour = black. Feature = washable, comfortable. Product type = industrial swivel chairs. High user acceptance due to modern design. Comfortable upholstery with lumbar support for ergonomic sitting. Practical push handles. Excellent price-performance ratio. Comfortable upholstery with lumbar support. Upholstery pads in the back rest provide maximum comfort when seated and an optimal microclimate. Extra large, ergonomically shaped back rest. Tapered upper back rest extends reaching distance for flexible work. Infinite gas lift height adjustment with a height adjustment range from 590 - 860 mm. Ideal for working higher up than usual, e.g. at machines, high tables, etc. Stable plastic five star base in colour black with large surface floor glides and chrome plated foot rest, infinitely height adjustable. Supplied flat pack - easy self-assembly. Ergonomics: height and inclination adjustable back rest with permanent contact mechanism. Your advantage: this chair series impresses with an attractive price and a modern design.

See full description
Specifications for Industrial Swivel Chair With Handle, With Floor Glides And Foot Ring, Vinyl
  • Arm Type
    Without Arm Rests
  • Seat Width
    460mm
  • Product Type
    Industrial Swivel Chairs
  • Adjustable Height Range
    590 - 860mm
  • Load Capacity
    120kg
  • Height Adjustment Type
    Gas Spring
  • Seat Depth
    470mm
  • Seat Colour
    Black
  • Frame Material
    Plastic
  • Frame Colour
    Black
  • Supplied
    Partially Assembled
  • Back Rest Height
    580mm
  • Seat Material
    Vinyl
  • Foot Plate Diameter
    640mm
  • Seat Support Colour
    Black
  • Seat Mechanism
    Permanent Contact Mechanism

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome