Industrial Swivel Chair With PU Foam Seat, Without Foot Rest, With Load Dependent Braked Castors

Order Code: ZT2707020S

£599.99 Inc VAT (20%)


Description

Industrial swivel chair with PU foam seat, without foot rest, with load dependent braked castors. Supplied = flat pack. Frame design = with castors. Seat mechanism = back rest with adjustable inclination, adjustable seat inclination. Seat material = PU foam. Seat colour = black. Type of height adjustment = keyway groove. Frame material = tubular steel, powder coated. Height adjustment range = 500 - 620 mm. Back rest height = 260 mm. Seat width = 410 mm. Seat depth = 380 mm. Type of arm rests = without arm rests. Max. load = 120 kg. Frame colour = black. Product type = industrial swivel chairs. With manual height adjustment. Seat and back rest made of hardwearing and easy to clean PU foam. Sturdy, non-tipping five-star base made of steel. Sturdy, non-tilting five-star base made of powder coated rectangular tubular steel. Ergonomics: pendular mounted back rest, infinitely adjustable height and depth. Seat and back rest with adjustable inclination. Your advantage: robust, hardwearing material with good sitting characteristics. Resistant to mild acids and alkalis. Supplied flat pack - easy self-assembly.

See full description
Specifications for Industrial Swivel Chair With PU Foam Seat, Without Foot Rest, With Load Dependent Braked Castors
  • Height Adjustment Type
    Keyway Groove
  • Arm Type
    Without Arm Rests
  • Load Capacity
    120kg
  • Seat Depth
    380mm
  • Product Type
    Industrial Swivel Chairs
  • Frame Design
    Castors
  • Adjustable Height Range
    500 - 620mm
  • Seat Width
    410mm
  • Seat Colour
    Black
  • Frame Colour
    Black
  • Supplied
    Flat Pack
  • Seat Material
    PU Foam
  • Back Rest Height
    260mm
  • Frame Material
    Tubular Steel, Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome