Laboratory Stool, Height Adjustment Range 460 - 650mm, Vinyl Seat Upholstery, White

Order Code: ZT2747174S

£429.99 Inc VAT (20%)


Description

Laboratory stool, height adjustment range 460 - 650 mm, vinyl seat upholstery, white. Supplied = flat pack. Seat material = vinyl. Frame design = with castors. Frame material = plastic. Frame colour = basalt grey. Type of height adjustment = gas spring. Seat colour = white. Seat height = 460 - 650 mm. Seat diameter = 380 mm. Seat design = rotating. Max. load = 120 kg. Foot plate diameter = 490 mm. Design of castors = castors for hard floors. Product type = laboratory stools. GMP compliant model. Cover materials resistant to disinfectants. Stool with round base. Completely washable and easy to disinfect. Skai vinyl cover for the utmost in comfort.

See full description
Specifications for Laboratory Stool, Height Adjustment Range 460 - 650mm, Vinyl Seat Upholstery, White
  • Supplied
    Flat Pack
  • Product Type
    Laboratory Stools
  • Load Capacity
    120kg
  • Frame Design
    Castors
  • Height Adjustment Type
    Gas Spring
  • Frame Material
    Plastic
  • Seat Colour
    White
  • Frame Colour
    Basalt Grey
  • Foot Plate Diameter
    490mm
  • Seat Material
    Vinyl
  • Seat Diameter
    380mm
  • Design of Castors
    Castors for Hard Floors
  • Seat Design
    Rotating
  • Seat Height
    460 - 650mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome