Laboratory Stool, With Aluminium Five Star Base, With Soft Touch PU Castors

Order Code: ZT2746322S

£379.99 Inc VAT (20%)


Description

Laboratory stool, with aluminium five star base, with Soft Touch PU castors. Supplied = flat pack. Seat material = PU foam. Frame design = with castors. Frame material = aluminium, polished. Frame colour = aluminium silver. Type of height adjustment = gas spring with release ring. Seat colour = black. Seat height = 450 - 650 mm. Seat diameter = 400 mm. Seat design = rotating. Max. load = 120 kg. Foot plate diameter = 640 mm. Design of castors = castors for hard floors. Product type = laboratory stools. Few gaps and easy to clean. Compatible with disinfectants. Attractive, sturdy aluminium five star base. Large seat surface for comfortable sitting. The industrial stool, which is suitable for versatile use, is space saving, ideal for brief, sporadic sitting and can be used flexibly. Its clever design means the stool has few gaps, making it easy to clean and disinfect. Seat made of Soft Touch PU foam in the colour black, with a rounded front edge. The Soft Touch PU foam is extremely robust and yet soft, easy to clean, resistant to disinfectants and to flying sparks. The rectangular shape of the seat surface provides maximum space. Gas lift height adjustment from 450 - 650 mm by means of a practical release ring. This allows the seat height to be quickly adjusted while seated. Sturdy aluminium five star base, polished, with load dependent braking using due to its space for hard floors.

See full description
Specifications for Laboratory Stool, With Aluminium Five Star Base, With Soft Touch PU Castors
  • Product Type
    Laboratory Stools
  • Supplied
    Flat Pack
  • Load Capacity
    120kg
  • Frame Design
    Castors
  • Seat Colour
    Black
  • Frame Material
    Aluminium, Polished
  • Frame Colour
    Aluminium Silver
  • Foot Plate Diameter
    640mm
  • Seat Material
    PU Foam
  • Height Adjustment Type
    Gas Spring with Release Ring
  • Seat Design
    Rotating
  • Design of Castors
    Castors for Hard Floors
  • Seat Height
    450 - 650mm
  • Seat Diameter
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome