LABSIT Industrial Stool, Floor Glides And Foot Ring, Black, Height 520 - 770mm

Order Code: ZT2698097S

£549.99 Inc VAT (20%)


Description

LABSIT industrial stool, floor glides and foot ring, black, height 520 - 770 mm. Supplied = flat pack. Seat material = PU foam. Frame design = with floor glides and foot ring. Frame material = aluminium, polished. Frame colour = aluminium silver. Type of height adjustment = gas spring with release ring. Seat colour = black. Seat height = 520 - 770 mm. Seat diameter = 400 mm. Seat design = rotating. Max. load = 120 kg. Foot plate diameter = 640 mm. Product type = laboratory stools. Space saving, versatile use, low weight, robust, smooth surface, easy to clean, washable. No round seat, rectangular/organic shape offers maximum space, large seat area. Design, sustainable, safe and compliant with standards (GS) , 10 year warranty. The LABSIT industrial stool, which is suitable for versatile use, is a space saving stool, ideal for brief, sporadic sitting and can be used flexibly. Its clever design means the LABSIT stool has few gaps, making it easy to clean and disinfect. Seat made of Soft Touch PU foam in the colour black, with a rounded front edge. The Soft Touch PU foam is extremely robust and yet soft, easy to clean, resistant to disinfectants and to flying sparks. The rectangular shape of the seat surface provides maximum space. Gas lift height adjustment from 520 - 770 mm by means of a practical release ring. This allows the seat height to be quickly adjusted while seated. Sturdy aluminium five star base, polished, with large surface floor glides and chrome plated foot ring, infinitely height adjustable.

See full description
Specifications for LABSIT Industrial Stool, Floor Glides And Foot Ring, Black, Height 520 - 770mm
  • Supplied
    Flat Pack
  • Product Type
    Laboratory Stools
  • Load Capacity
    120kg
  • Seat Colour
    Black
  • Frame Material
    Aluminium, Polished
  • Frame Colour
    Aluminium Silver
  • Seat Material
    PU Foam
  • Foot Plate Diameter
    640mm
  • Height Adjustment Type
    Gas Spring with Release Ring
  • Seat Height
    520 - 770mm
  • Seat Design
    Rotating
  • Seat Diameter
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome