LABSIT Industrial Swivel Chair, With Floor Glides And Foot Ring, Fabric Upholstered Seat, Blue

Order Code: ZT2734135S

£699.99 Inc VAT (20%)


Description

LABSIT industrial swivel chair, with floor glides and foot ring, fabric upholstered seat, blue. Supplied = partially assembled. Frame design = with floor glides and foot ring. Seat mechanism = permanent contact mechanism. Seat material = fabric, plastic. Seat colour = black. Type of height adjustment = gas spring. Frame material = aluminium, polished. Height adjustment range = 520 - 770 mm. Back rest height = 430 mm. Seat width = 450 mm. Seat depth = 420 mm. Type of arm rests = without arm rests. Foot plate diameter = 640 mm. Max. load = 120 kg. Seat support colour = blue. Feature = actively breathing, comfortable. Product type = laboratory swivel chairs. Hygienic design - resistant to solvents and disinfectants, anti bacterial. Sustainable and suitable for the long term: seat upholstery and back rest can be replaced. For a wide range of applications, in research and development, clean rooms, laboratories, health care, etc. Sturdy and durable industrial model. - PU foam Extremely resistant to mechanical stress, easy to clean. Resistant to disinfectants. - Fabric upholstery Very comfortable: actively breathing and comfortable. - Vinyl cover Comfortable and easy to clean. Resistant to disinfectants. - Supertec Cover with studded texture. Extremely hardwearing, durable and cut resistant. Seat width x depth 450 x 420 mm. Back rest height 430 mm. Ergonomics: innovative flex function for flexible freedom of movement in every direction and ergonomic support. Your advantage: attractive appearance and a durable construction at a first class price/performance ratio. Supplied flat pack - easy self-assembly.

See full description
Specifications for LABSIT Industrial Swivel Chair, With Floor Glides And Foot Ring, Fabric Upholstered Seat, Blue
  • Product Type
    Laboratory Swivel Chairs
  • Supplied
    Partially Assembled
  • Load Capacity
    120kg
  • Frame Material
    Aluminium, Polished
  • Seat Colour
    Black
  • Adjustable Height Range
    520 - 770mm
  • Height Adjustment Type
    Gas Spring
  • Seat Width
    450mm
  • Seat Depth
    420mm
  • Arm Type
    Without Arm Rests
  • Foot Plate Diameter
    640mm
  • Back Rest Height
    430mm
  • Seat Material
    Fabric, Plastic
  • Seat Mechanism
    Permanent Contact Mechanism
  • Seat Support Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome