Labsit Polyurethane Workplace Stool with Castors

Order Code: ZT1254933X

£159.99 Inc VAT (20%)
£169.995.5% off


Description

Labsit laboratory stool with castor. Labsit stools boast soft PU-foam upholstery, offering maximum space. It is infinitely height-adjustable and can easily operated using the rotating release ring.

Features and Benefits
• Suitable for clean rooms in air purity class 3
• Accredited to EN ISO 14644-1
• Soft, durable, PU-foam upholstery
• GMP compatible

Notes
• Seat height 450-650 mm

See full description
Specifications for Labsit Polyurethane Workplace Stool with Castors
  • Material
    PU
  • Colour
    Grey
  • Seat Width
    400mm
  • Seat Depth
    400mm
  • MFR Part No.
    9127-2000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome