LABSTER Anti-Fatigue Stool, Height Adjustable, 650 - 850mm, With Round Pendulum Base

Order Code: ZT2732067S

£799.99 Inc VAT (20%)


Description

LABSTER anti-fatigue stool, height adjustable, 650 - 850 mm, with round pendulum base. Supplied = flat pack. Seat material = PU foam. Frame design = round base. Frame material = plastic. Frame colour = basalt grey. Type of height adjustment = gas spring. Seat colour = black. Seat height = 650 - 850 mm. Seat width = 360 mm. Seat depth = 300 mm. Max. load = 120 kg. Foot plate diameter = 490 mm. Product type = anti-fatigue stools, laboratory stools. Anti-fatigue stool with round pendulum base. Space saving, seamless design, encapsulated mechanism. Easy to clean, robust surfaces and materials. PU foam. Resistant to mild acids, alkaline solutions, moisture or flying sparks. Extremely robust, washable, easy care, resistant to disinfectants, easy to clean. Freedom of movement. Promotes dynamic sitting and standing. Provides relief. Satisfies class 3 cleanroom requirements in accordance with EN ISO 16644-1. LABSTER anti-fatigue stool with pendulum base, height adjustment from 650 - 850 mm using gas lift, swivel seat made of black self-skinning foam.

See full description
Specifications for LABSTER Anti-Fatigue Stool, Height Adjustable, 650 - 850mm, With Round Pendulum Base
  • Load Capacity
    120kg
  • Supplied
    Flat Pack
  • Frame Design
    Round Base
  • Seat Colour
    Black
  • Height Adjustment Type
    Gas Spring
  • Seat Depth
    300mm
  • Seat Width
    360mm
  • Frame Material
    Plastic
  • Frame Colour
    Basalt Grey
  • Seat Material
    PU Foam
  • Foot Plate Diameter
    490mm
  • Product Type
    Anti-Fatigue Stools, Laboratory Stools
  • Seat Height
    650 - 850mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome