LABSTER Laboratory Swivel Chair - Height Adjustable 460 - 650mm

Order Code: ZT2747100S

£799.99 Inc VAT (20%)


Description

LABSTER laboratory swivel chair, height adjustable 460 - 650 mm, with castors, seat and back rest made of polyurethane foam, black. Supplied = flat pack. Frame design = with castors. Seat mechanism = permanent contact mechanism. Seat material = PU foam. Seat colour = black. Type of height adjustment = gas spring. Frame material = plastic. Height adjustment range = 460 - 650 mm. Type of arm rests = without arm rests. Max. load = 120 kg. Product type = laboratory swivel chairs. GMP compliant model. Cover materials resistant to disinfectants. Auto-Motion technology - seat and back rest follow the movement of the upper body. Encapsulated mechanisms - no cracks or crevices in which microorganisms can become trapped. skai vinyl cover or PU foam for the utmost in comfort. Completely washable and easy to disinfect. Adjustable height and depth, pendular mounted back rest. Compact five-star base made of plastic. Stools with round base.

See full description
Specifications for LABSTER Laboratory Swivel Chair - Height Adjustable 460 - 650mm
  • Supplied
    Flat Pack
  • Load Capacity
    120kg
  • Product Type
    Laboratory Swivel Chairs
  • Frame Design
    Castors
  • Height Adjustment Type
    Gas Spring
  • Arm Type
    Without Arm Rests
  • Seat Colour
    Black
  • Frame Material
    Plastic
  • Adjustable Height Range
    460 - 650mm
  • Seat Material
    PU Foam
  • Seat Mechanism
    Permanent Contact Mechanism

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome