LABSTER Laboratory Swivel Chair - Height Adjustable 550 - 800mm - Polyurethane Foam Seat, Black

Order Code: ZT2747058S

£1,029.99 Inc VAT (20%)


Description

LABSTER laboratory swivel chair, height adjustable 550 - 800 mm, with floor glides and foot ring, polyurethane foam seat, black. Supplied = flat pack. Frame design = with floor glides and foot ring. Seat mechanism = permanent contact mechanism. Seat material = PU foam. Seat colour = black. Type of height adjustment = gas spring. Frame material = plastic. Height adjustment range = 550 - 800 mm. Type of arm rests = without arm rests. Max. load = 120 kg. Product type = laboratory swivel chairs. GMP compliant model. Cover materials resistant to disinfectants. Auto-Motion technology - seat and back rest follow the movement of the upper body. Encapsulated mechanisms - no cracks or crevices in which microorganisms can become trapped. skai vinyl cover or PU foam for the utmost in comfort. Completely washable and easy to disinfect. Adjustable height and depth, pendular mounted back rest. Compact five-star base made of plastic. Stools with round base.

See full description
Specifications for LABSTER Laboratory Swivel Chair - Height Adjustable 550 - 800mm - Polyurethane Foam Seat, Black
  • Load Capacity
    120kg
  • Supplied
    Flat Pack
  • Product Type
    Laboratory Swivel Chairs
  • Seat Colour
    Black
  • Height Adjustment Type
    Gas Spring
  • Adjustable Height Range
    550 - 800mm
  • Arm Type
    Without Arm Rests
  • Frame Material
    Plastic
  • Seat Material
    PU Foam
  • Seat Mechanism
    Permanent Contact Mechanism

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome