Operator's Chair, For Laboratories, Height Adjustable From 510 - 780mm

Order Code: ZT2746128S

£399.99 Inc VAT (20%)


Description

Operator's chair, for laboratories, height adjustable from 510 - 780 mm. Supplied = flat pack. Seat material = PU foam. Frame design = with floor glides. Frame material = aluminium, polished. Frame colour = aluminium silver. Type of height adjustment = gas spring. Seat colour = black. Seat height = 510 - 780 mm. Seat width = 360 mm. Seat depth = 380 mm. Seat design = rotating. Max. load = 120 kg. Foot plate diameter = 640 mm. Product type = anti-fatigue stools. Industrial stool and anti-fatigue stool in one. Large height adjustment range from 510 - 780 mm. Ergonomic, comfortable back support. Seat made of Soft Touch PU foam (soft, washable, durable) , rotates through 360°. Anti-slip, ridged seat surface prevents user from sliding off. Gas lift height adjustment range from 510 to 780 mm allows variable use at sitting and standing workstations. Easy to clean and resistant to disinfectants. Supplied flat pack - easy self-assembly.

See full description
Specifications for Operator's Chair, For Laboratories, Height Adjustable From 510 - 780mm
  • Product Type
    Anti-Fatigue Stools
  • Supplied
    Flat Pack
  • Load Capacity
    120kg
  • Frame Design
    Floor Glides
  • Seat Colour
    Black
  • Frame Material
    Aluminium, Polished
  • Height Adjustment Type
    Gas Spring
  • Seat Depth
    380mm
  • Seat Width
    360mm
  • Frame Colour
    Aluminium Silver
  • Foot Plate Diameter
    640mm
  • Seat Material
    PU Foam
  • Seat Design
    Rotating
  • Seat Height
    510 - 780mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome