Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Cleaners & Detergents
Detergent 5L Each - CLE1050
By Teepol
Order Code:
ZT1254203S
£21.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£21.99
0%
5 - 9
£20.89
5%
10 - 19
£19.79
10%
20 +
£18.69
15%
1
Add to basket
Get it in
11-13
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-cleaners-and-detergents/detergent-5l-each-cle1050/p/ZT1254203S
Add to quotation
View all Lab Cleaners & Detergents
Description
Teepol Detergent 5L
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Detergent 5L Each - CLE1050
Pack Size
Each
Product Code
CLE1050
Product Type
Detergents
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome