Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Cleaners & Detergents
Green Clinell 2% Wipes 190x105mm - Pack of 240
Order Code:
ZT2963087S
£17.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.99
0%
5 - 9
£17.27
4%
10 - 19
£16.55
8%
20 +
£15.83
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-cleaners-and-detergents/green-clinell-2-wipes-190x105mm-pack-of-240/p/ZT2963087S
Add to quotation
View all Lab Cleaners & Detergents
Description
Green Clinell 2% wipes 190x105mm IBCA2C240
Tags:
#BulkDiscount
Specifications
Specifications for Green Clinell 2% Wipes 190x105mm - Pack of 240
Product Code
IBCA2C240
Pack Size
240
Product Type
Wipes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome