Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Cleaners & Detergents
Kimtech Science Wipes 114 x 21m - Pack of 280
Order Code:
ZT2912833S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-cleaners-and-detergents/kimtech-science-wipes-114-x-21m-pack-of-280/p/ZT2912833S
Add to quotation
View all Lab Cleaners & Detergents
Description
KIMTECH Science Wipes 114 X 21m CL71225
Tags:
#BulkDiscount
Specifications
Specifications for Kimtech Science Wipes 114 x 21m - Pack of 280
Product Code
CL71225
Pack Size
280
Product Type
Wipes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome