Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Cleaners & Detergents
Surfanios Premium - 1 L Dispenser Bottle
Order Code:
ZT2921055S
£21.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£21.99
0%
5 - 9
£21.11
4%
10 - 19
£20.23
8%
20 +
£19.35
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-cleaners-and-detergents/surfanios-premium-1-l-dispenser-bottle/p/ZT2921055S
Add to quotation
View all Lab Cleaners & Detergents
Description
Surfanios Premium - 1 L dispenser bottle DD59783
Tags:
#BulkDiscount
Specifications
Specifications for Surfanios Premium - 1 L Dispenser Bottle
Pack Size
Each
Product Code
DD59783
Product Type
Detergents
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome