Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Cleaners & Detergents
WhiteGuard3 Polyester Wipes 9 x 9 Inches - Pack of 100
Order Code:
ZT2914520S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 +
£28.49
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-cleaners-and-detergents/whiteguard3-polyester-wipes-9-x-9-inches-pack-of-100/p/ZT2914520S
Add to quotation
View all Lab Cleaners & Detergents
Description
WhiteGuard3 Polyester Wipes 9 x 9 inches CLE9752
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for WhiteGuard3 Polyester Wipes 9 x 9 Inches - Pack of 100
Pack Size
100
Product Code
CLE9752
Product Type
Wipes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome