Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Cleaners & Detergents
Wipes MediSanitize 70% Alcohol 150 Wipes
By SLS
Order Code:
ZT2915013S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 - 19
£18.39
8%
20 +
£17.59
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-cleaners-and-detergents/wipes-medisanitize-70-alcohol-150-wipes/p/ZT2915013S
Add to quotation
View all Lab Cleaners & Detergents
Description
SLS Wipes MediSanitize 70% Alcohol 150 Wipes COV2000
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Wipes MediSanitize 70% Alcohol 150 Wipes
Product Code
COV2000
Pack Size
Each
Product Type
Wipes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome