Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Condensers
Air Condenser S 1926 C 1926 470mm
By Quickfit
Order Code:
ZT2988119S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£37.99
5%
10 +
£35.99
10%
1
Add to basket
Get it in
3-7
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-condensers/air-condenser-s-1926-c-1926-470mm/p/ZT2988119S
Add to quotation
View all Lab Condensers
Description
QUICKFIT Air Condenser S 1926 C 1926 470mm QC222
Tags:
#BulkDiscount
Specifications
Specifications for Air Condenser S 1926 C 1926 470mm
Pack Size
Each
Product Code
QC222
Product Type
Quickfit Condensers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome