Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Condensers
Aldrich Cold-Finger Condenser, 31cm Ove
By Sigma Aldrich
Order Code:
ZT3067544S
£569.99
Inc VAT (20%)
£629.99
9.5% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
569.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-condensers/aldrich-cold-finger-condenser-31cm-ove/p/ZT3067544S
Add to quotation
View all Lab Condensers
Description
SIGMA ALDRICH Aldrich cold-finger condenser, 31cm ove Z517453-1EA
Tags:
#ReducedPrice
Specifications
Specifications for Aldrich Cold-Finger Condenser, 31cm Ove
Pack Size
Each
Product Code
Z517453-1EA
Product Type
Quickfit Condensers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome