Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Condensers
Condenser Leibig 1423 150mm Interchange
Order Code:
ZT2930635S
£35.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£35.99
0%
5 - 9
£34.19
5%
10 +
£32.39
10%
1
Add to basket
Get it in
3-7
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-condensers/condenser-leibig-1423-150mm-interchange/p/ZT2930635S
Add to quotation
View all Lab Condensers
Description
Condenser Leibig 1423 150mm Interchange GLA3100
Tags:
#BulkDiscount
Specifications
Specifications for Condenser Leibig 1423 150mm Interchange
Product Code
GLA3100
Pack Size
Each
Product Type
Quickfit Condensers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome