Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Dishes
Brand Disposable Petri Dish with Lid - 94 x 16mm PK480
By BRAND
Order Code:
ZT1257433S
£152.99
Inc VAT (20%)
£159.99
4% off
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
152.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-dishes/brand-disposable-petri-dish-with-lid-94-x-16mm-pk480/p/ZT1257433S
Add to quotation
View all Lab Dishes
Description
BRAND(TM) PETRI DISH DISPOSABLE 94 X 1
Specifications
Specifications for Brand Disposable Petri Dish with Lid - 94 x 16mm PK480
Sterility
Non-Sterile
Product Code
BR452000-480EA
Pack Size
480
Material
Polystyrene
Shape
Round
Vents
No
Pack Quantity
480
Product Type
Petri Dishes
Height
16mm
Width
94mm
Size
480
Compartments
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome