Corning Glass Petri Dish with Cover 100x15mm PK24

Order Code: ZT1246914S

£199.99 Inc VAT (20%)


Description

Corning Glass Petri Dish with Cover 100x15mm

Specifications for Corning Glass Petri Dish with Cover 100x15mm PK24
  • Sterility
    Non-Sterile
  • Product Code
    70165-101
  • Pack Size
    24
  • Material
    Soda Lime Glass
  • Shape
    Round
  • Vents
    No
  • Pack Quantity
    24
  • Product Type
    Petri Dishes
  • Compartments
    1
  • Width
    100mm
  • Size
    24
  • Height
    17mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome