Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Dishes
Culture Dishes 60 x 15 mm Treated With 2 mm Grids - Pack of 500
By Merck
Order Code:
ZT2913119S
£729.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
729.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-dishes/culture-dishes-60-x-15-mm-treated-with-2-mm-grids-pack-of-500/p/ZT2913119S
Add to quotation
View all Lab Dishes
Description
MERCK THIRD PARTY Culture dishes 60 x 15 mm treated with 2 mm grids CLS430196-500EA
Specifications
Specifications for Culture Dishes 60 x 15 mm Treated With 2 mm Grids - Pack of 500
Pack Size
500
Product Code
CLS430196-500EA
Material
Round, Polystyrene
Surface Area
21cm²
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome