Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Dishes
Gosselin Petri Dish 90mm x 15mm (Diam x H), 3 Vents, Sterile, Crystal Polystyrene PK700
By Corning
Order Code:
ZT1250585S
£249.99
Inc VAT (20%)
£269.99
7% off
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
249.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-dishes/gosselin-petri-dish-90mm-x-15mm-diam-x-h-3-vents-sterile-crystal-polystyrene-pk700/p/ZT1250585S
Add to quotation
View all Lab Dishes
Description
Petri Dish 90mm Sterile TV
Tags:
#ReducedPrice
Specifications
Specifications for Gosselin Petri Dish 90mm x 15mm (Diam x H), 3 Vents, Sterile, Crystal Polystyrene PK700
Sterility
Sterile
Pack Size
700
Product Code
BH93B-13
Material
Polystyrene
Shape
Round
Vents
3
Pack Quantity
700
Product Type
Petri Dishes
Height
15mm
Width
100mm
Size
700
Compartments
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome