Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Dishes
Gosselin Petri dish single vent 90mm PK700
By Corning
Order Code:
ZT1275179S
£219.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
219.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-dishes/gosselin-petri-dish-single-vent-90mm-pk700/p/ZT1275179S
Add to quotation
View all Lab Dishes
Description
Petri dish single vent 90mm
Specifications
Specifications for Gosselin Petri dish single vent 90mm PK700
Sterility
Aseptically manufactured
Pack Size
700
Product Code
SH9101
Material
Polystyrene
Shape
Round
Vents
1
Pack Quantity
700
Product Type
Petri Dishes
Size
700
Compartments
1
Width
90mm
Height
15mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome