Gosselin Round Petri Plate Polystyrene PS 3 vents PK176

Order Code: ZT1256480S

£259.99 Inc VAT (20%)


Description

Round Petri Plate Polystyrene PS 3 vents

Specifications for Gosselin Round Petri Plate Polystyrene PS 3 vents PK176
  • Sterility
    Aseptically manufactured
  • Pack Size
    176
  • Product Code
    BP143-07
  • Shape
    Round
  • Material
    Polystyrene
  • Vents
    3
  • Pack Quantity
    176
  • Product Type
    Petri Dishes
  • Compartments
    1
  • Size
    176
  • Width
    150mm
  • Height
    15mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome