Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Dishes
Gosselin Square Petri plate Polystyrene 4 vents diameter 120mm height 15mm PK252
By Corning
Order Code:
ZT1256492S
£349.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
349.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-dishes/gosselin-square-petri-plate-polystyrene-4-vents-diameter-120mm-height-15mm-pk252/p/ZT1256492S
Add to quotation
View all Lab Dishes
Description
Square Petri plate Polystyrene 4 vents
Specifications
Specifications for Gosselin Square Petri plate Polystyrene 4 vents diameter 120mm height 15mm PK252
Sterility
Sterile
Pack Size
252
Product Code
BP124-05
Shape
Square
Material
Polystyrene
Vents
4
Pack Quantity
252
Product Type
Petri Dishes
Height
15mm
Width
120mm
Size
252
Compartments
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome