Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Dishes
Petri Dish 100 x 15mm 3 Vents Aseptic - Pack of 825
By Gosselin
Order Code:
ZT3038413S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-dishes/petri-dish-100-x-15mm-3-vents-aseptic-pack-of-825/p/ZT3038413S
Add to quotation
View all Lab Dishes
Description
GOSSELIN Petri Dish 100 x 15mm 3 Vents Aseptic SB93-101
Specifications
Specifications for Petri Dish 100 x 15mm 3 Vents Aseptic - Pack of 825
Pack Size
825
Product Code
SB93-101
Material
Polystyrene
Sterility
Aseptically Manufactured
Vents
3
Pack Quantity
825
Shape
Round
Product Type
Petri Dishes
Size
825
Height
15mm
Compartments
1
Width
90mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome