Petri dish 140mm irradiated PK80

Order Code: ZT1249866S

£269.99 Inc VAT (20%)


Description

Petri dish 140mm irradiated
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Petri dish 140mm irradiated PK80
  • Pack Size
    80
  • Product Code
    501V/IRR
  • Material
    Polystyrene
  • Pack Quantity
    80
  • Product Type
    Petri Dishes
  • Size
    80
  • Width
    140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome