Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Dishes
Petri Dish 150 x 15mm NO Vent - Pack of 176
By Gosselin
Order Code:
ZT2903202S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-dishes/petri-dish-150-x-15mm-no-vent-pack-of-176/p/ZT2903202S
Add to quotation
View all Lab Dishes
Description
GOSSELIN Petri Dish 150 x 15mm No Vent BP140-01
Specifications
Specifications for Petri Dish 150 x 15mm NO Vent - Pack of 176
Pack Size
176
Product Code
BP140-01
Material
Polystyrene
Pack Quantity
176
Shape
Round
Sterility
Aseptically Manufactured
Vents
No
Product Type
Petri Dishes
Width
150mm
Compartments
1
Size
176
Height
15mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome