Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Dishes
Petri Dish 35 x 10mm Easy Grip Style - Pack of 500
By Falcon
Order Code:
ZT1247609S
£239.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
239.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-dishes/petri-dish-35-x-10mm-easy-grip-style-pack-of-500/p/ZT1247609S
Add to quotation
View all Lab Dishes
Description
Falcon Petri Dish 35 X 10mm Easy Grip Style
Specifications
Technical Information
Specifications for Petri Dish 35 x 10mm Easy Grip Style - Pack of 500
Sterility
Sterile
Product Code
351008
Pack Size
500
Shape
Round
Material
Polystyrene
Vents
No
Pack Quantity
500
Product Type
Petri Dishes
Width
10mm
Size
500
Height
10mm
Compartments
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome