Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Dishes
Petri Dish 50 x 9mm With Tight Fit Lid - Pack of 500
By Falcon
Order Code:
ZT1247440S
£299.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
299.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-dishes/petri-dish-50-x-9mm-with-tight-fit-lid-pack-of-500/p/ZT1247440S
Add to quotation
View all Lab Dishes
Description
Falcon 50mm x 9mm Tight Fit Lid Style Not Treated Bacteriological Petri Dish Sterile PK500
Specifications
Technical Information
Specifications for Petri Dish 50 x 9mm With Tight Fit Lid - Pack of 500
Sterility
Sterile
Pack Size
500
Product Code
351006
Material
Polystyrene
Shape
Round
Vents
No
Pack Quantity
500
Product Type
Petri Dishes
Compartments
1
Width
50mm
Size
500
Height
9mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome