Petri Dish 60X20mm - Pack of 10

Order Code: ZT1251871S

£239.99 Inc VAT (20%)
£249.994% off


Description

Petri Dish Duran 60X20mm
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Petri Dish 60X20mm - Pack of 10
  • Sterility
    Non-Sterile
  • Product Code
    2175541
  • Pack Size
    10
  • Material
    Borosilicate Glass
  • Shape
    Round
  • Vents
    No
  • Pack Quantity
    10
  • Product Type
    Petri Dishes
  • Width
    22mm
  • Compartments
    1
  • Height
    60mm
  • Size
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome