Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Dishes
Petri Dish Pyrex 94mm PK10
By Pyrex
Order Code:
ZT1266458S
£359.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
359.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-dishes/petri-dish-pyrex-94mm-pk10/p/ZT1266458S
Add to quotation
View all Lab Dishes
Description
Petri Dish Pyrex 94mm
Specifications
Specifications for Petri Dish Pyrex 94mm PK10
Sterility
Non-Sterile
Pack Size
10
Product Code
P35368
Shape
Round
Material
Borosilicate Glass
Vents
No
Pack Quantity
10
Product Type
Petri Dishes
Height
20mm
Size
10
Compartments
1
Width
100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome